Supco Pressure Charts for Model CR87P Series, 24 hour, 0 to 150 psi, Box Of 60

Representative image only.

Supco Pressure Charts for Model CR87P Series, 24 hour, 0 to 150 psi, Box Of 60

Supco | Mfr: 24H150PSI| Item: 4900443

For Supco recorder models

$139.24CAD / Each

$139.24CAD / Each
Product Description

Key Features

  • Pressure or temperature charts available
  • Multiple chart speeds

More About this Item

Choose the paper compatible with your recorder and application needs.

Specifications
  • Chart TypeCircular
  • Chart Speed24 hour
  • Chart Diameter (in)6
  • Max Pressure (PSI)150
  • Min Pressure (PSI)0
  • DescriptionPressure Charts for Model CR87P Series, 24 hour, 0 to 150 psi, Box Of 60
Reviews
Q&A