Supco DHS55 Digtal Handheld Scale, 55 Lb

Representative image only.

Supco DHS55 Digtal Handheld Scale, 55 Lb

Supco | Mfr: DHS55| Item: 0050007

Get quick measurements

$67.63CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$67.63CAD / Each

Buy It Together

Current Item

Supco DHS55 Digtal Handheld Scale, 55 Lb
Supco DHS55 Digtal Handheld Scale, 55 Lb
0050007

$67.63CAD / Each
+ =
Total Price 371.89 ADD 2 ITEMS TO CART
Product Description

Includes

9 V battery.

Key Features

  • One button operation
  • Auto shut off in 50 seconds
  • Lbs/Kgs switchable
  • Max weight memory
  • 55 lbs max scale
  • 2% accuracy

More About this Item

This compact handheld scale provides quick measurements for your refrigeration applications. Ideal for HVAC/R weight applications.

Specifications
  • Capacity (kg)25
  • Capacity (lbs)55
  • Weighing UnitsLb, Kg
  • Calibration TypeExternal
  • Battery1 9V (included)
  • DescriptionDigtal Handheld Scale, 55 Lb
Reviews
Q&A