Supco CR1000-3 Chart Paper for 6" Circular Recorders; 24 hour, 500 to 1000°F; 60/PK

Representative image only.

Supco CR1000-3 Chart Paper for 6" Circular Recorders; 24 hour, 500 to 1000°F; 60/PK

Supco | Mfr: CR1000-3| Item: 8005156

For Supco brand chart recorders

$52.89CAD / Box of 60

$52.89CAD / Box of 60

Buy It Together

Current Item

Supco CR1000-3 Chart Paper for 6" Circular Recorders; 24 hour, 500 to 1000°F; 60/PK
Supco CR1000-3 Chart Paper for 6" Circular Recorders; 24 hour, 500 to 1000°F; 60/PK
8005156

$52.89CAD / Box of 60
+ =
Total Price 1501.23 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Circular and strip charts
  • 1 year warranty

More About this Item

Choose the paper compatible with your Supco chart recorder and application needs.

1 Year Warranty
Specifications
  • Chart TypeCircular
  • Chart Speed24 hour
  • Chart Diameter (in)6
  • Max Temperature (° F)1000
  • Min Temperature (° F)500
  • Max Temperature (° C)500
  • Min Temperature (° C)260
  • DescriptionChart Paper for 6" Circular Recorders; 24 hour, 500 to 1000°F, 60/PK
  • Warranty1 year
Reviews
Q&A