Supco 6" Circular Chart Recorder Paper, 24 Hour, -30 to 10°C; 60/Pack

Representative image only.

Supco 6" Circular Chart Recorder Paper, 24 Hour, -30 to 10°C; 60/Pack

Supco | Mfr: CR87-11| Item: 8005091

For Supco brand chart recorders

$107.41CAD / Pkg of 60

$107.41CAD / Pkg of 60

Buy It Together

Current Item

Supco 6" Circular Chart Recorder Paper, 24 Hour, -30 to 10°C; 60/Pack
Supco 6" Circular Chart Recorder Paper, 24 Hour, -30 to 10°C; 60/Pack
8005091

$107.41CAD / Pkg of 60
+ =
Total Price 1555.75 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Circular and strip charts
  • For CR87BC and CR87JC series recorders
  • 1 year warranty

More About this Item

Choose the paper compatible with your Supco chart recorder and application needs.

For use with Supco Chart Recorder 80050-12.

1 Year Warranty
Specifications
  • Chart TypeCircular
  • Chart Speed24 hour
  • Chart Diameter (in)6
  • Max Temperature (° C)10
  • Min Temperature (° C)-30
  • Description6" Circular Chart Recorder Paper, 24 Hour, -30 to 10°C; 60/Pack
  • Warranty1 year
Reviews
Q&A