Sub-Micro Quartz Cuvette for Fluorometry, 160 uL, Z = 8.5 mm

Representative image only.

Sub-Micro Quartz Cuvette for Fluorometry, 160 uL, Z = 8.5 mm

| Item: 8330350

Ideal for fluorometry applications

$2,254.29CAD / Each

$2,254.29CAD / Each
Product Description

Key Features

  • Constructed of quartz

More About this Item

Available for fluorimetry (three polished windows). Match the cuvette center height to instrument light beam height; see individual cuvette specification table (either 8.5 or 15 mm) to verify correct manufacturer beam height.

Specifications
  • Max Capacity (mL)0.16
  • Max Capacity (MicroL)160
  • MaterialQuartz
  • Top TypeStopper
  • Top MaterialPTFE
  • Pathlength (mm)10
  • Beam Height Zd (mm)8.5
  • Height (in)1 3/4
  • Width (in)1/2
  • Depth (in)1/2
  • Height (mm)45
  • Width (mm)12.5
  • Depth (mm)12.5
  • DescriptionSub-Micro Quarz Cuvette, 160 uL, Z = 8.5 mm, fluorometry
Reviews
Q&A