Steel Reversible Lab Cart, 2 Shelf, 500 lb Cap; 36" x 24"

Representative image only.

Steel Reversible Lab Cart, 2 Shelf, 500 lb Cap; 36" x 24"

| Mfr: 150 (GRAY)| Item: 0936520

Carts have no exposed nuts, bolts, or rivets; beaded edges ensure strength and safety

$1,122.72CAD / Each

$1,122.72CAD / Each

Buy It Together

Current Item

Steel Reversible Lab Cart, 2 Shelf, 500 lb Cap; 36" x 24"
Steel Reversible Lab Cart, 2 Shelf, 500 lb Cap; 36" x 24"
0936520

$1,122.72CAD / Each
+ =
Total Price 3981.10 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Beaded edges ensure strength and safety

More About this Item

Reversible Tray Carts have 4" deep trays—invert top tray to provide a flat surface without side walls. Feature 5" dia rubber wheels (two fixed, two swivel) and cold-rolled steel construction with a gray baked-on enamel finish. Model 09367-20 is shorter and narrower for congested areas and narrow aisles. Capacity is 500 lb (227 kg).

Specifications
  • Length (in)24
  • Width (in)36
  • Height (in)36
  • Length (cm)60.96
  • Width (cm)91.44
  • Height (cm)91.44
  • Shelf Length (in)24
  • Shelf Width (in)36
  • Shelf Length (cm)60.96
  • Shelf Width (cm)91.44
  • Number of Shelves2
  • MaterialSteel
  • Capacity (lbs)500
  • Capacity (kg)227
  • DescriptionSteel Reversible Lab Cart, 2 Shelf, 500 lb Cap; 36" x 24"
Reviews
Q&A