Steel Reversible Lab Cart, 2 Shelf, 500 lb Cap; 30" x 16"

Representative image only.

Steel Reversible Lab Cart, 2 Shelf, 500 lb Cap; 30" x 16"

| Mfr: 145 ( SMOOTH OFFICE GRAY )| Item: 0936720

Carts have no exposed nuts, bolts, or rivets; beaded edges ensure strength and safety

$934.13CAD / Each

$934.13CAD / Each

Buy It Together

Current Item

Steel Reversible Lab Cart, 2 Shelf, 500 lb Cap; 30" x 16"
Steel Reversible Lab Cart, 2 Shelf, 500 lb Cap; 30" x 16"
0936720

$934.13CAD / Each
+ =
Total Price 3792.51 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Beaded edges ensure strength and safety

More About this Item

Reversible Tray Carts have 4" deep trays—invert top tray to provide a flat surface without side walls. Feature 5" dia rubber wheels (two fixed, two swivel) and cold-rolled steel construction with a gray baked-on enamel finish. Model 09367-20 is shorter and narrower for congested areas and narrow aisles. Capacity is 500 lb (227 kg).

Specifications
  • Length (in)16
  • Width (in)30
  • Height (in)36
  • Length (cm)40.64
  • Width (cm)76.2
  • Height (cm)91.44
  • Shelf Length (in)16
  • Shelf Width (in)30
  • Shelf Length (cm)40.64
  • Shelf Width (cm)76.2
  • Number of Shelves2
  • MaterialSteel
  • Capacity (lbs)500
  • Capacity (kg)227
  • DescriptionSteel Reversible Lab Cart, 2 Shelf, 500 lb Cap; 30" x 16"
Reviews
Q&A