Standard, opaque, reusable, PVC bailer, 1.66" OD x 3' L

Representative image only.

Standard, opaque, reusable, PVC bailer, 1.66" OD x 3' L

| Item: 0548412

$215.85CAD / Each

$215.85CAD / Each
Product Description

More About this Item

Standard PVC Bailers consist of a 3-ft body and a detachable bottom piece with ball valve that lets water in when sampling; seals it in when retrieving. Choose opaque or transparent PVC bailers. Optional bailer extensions and bottom emptying devices that retrieve samples from the bottom of the bailer are listed separately. Order suspension cord to lower bailers separately.

Specifications
  • MaterialPVC
  • Length (in)36
  • Length (ft)3
  • Outside Diameter (OD) (in)1.66
  • Length (cm)91.44
  • Outside Diameter (OD) (cm)4.22
  • DescriptionStandard, opaque, reusable, PVC bailer, 1.66" OD x 3' L
Reviews
Q&A