Standard cuvettes; stopper top; quartz; 3.5 mL capacity, 2/pack

Representative image only.

Standard cuvettes; stopper top; quartz; 3.5 mL capacity, 2/pack

| Item: UZ-83200-72

Quartz cuvettes can be used for the entire UV spectra down to 200 nm and have a guaranteed 80% transmission at 200 nm

$671.87CAD / Pkg of 2

$671.87CAD / Pkg of 2
Product Description

Key Features

  • 3.5 mL capacity
  • 10 mm pathlength

More About this Item

Cuvettes come in matched pairs in standard, semimicro, or micro size, and can be ordered with either a cover of PTFE resin or a stopper of PTFE resin. All cuvettes have a 10-mm pathlength. All pairs are accurately matched to give the same value for the same solution within 1% tolerance.

Specifications
  • Max Capacity (mL)3.5
  • MaterialQuartz
  • Percent of Transmission - Quartz (UV)Guaranteed 80% at 200 nm, tolerance within 1%
  • Top TypeStopper
  • Top MaterialPTFE
  • Number of Clear Sides2
  • Pathlength (mm)10
  • Height (in)1 59/64
  • Width (in)1/2
  • Depth (in)1/2
  • Height (mm)49
  • Width (mm)12.5
  • Depth (mm)12.5
  • DescriptionStandard cuvettes; stopper top; quartz; 3.5 mL capacity, 2/pack
Reviews
Q&A