Speirs Robertson C03 Compressor for Air Platforms

Representative image only.

Speirs Robertson C03 Compressor for Air Platforms

Speirs Robertson | Mfr: C03| Item: 1150062

Customise your platform of table the way you want by adding accessories

$686.89CAD / Each

$686.89CAD / Each

Buy It Together

Current Item

Speirs Robertson C03 Compressor for Air Platforms
Speirs Robertson C03 Compressor for Air Platforms
1150062

$686.89CAD / Each
+ =
Total Price 7074.04 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Compressors will supply clean dry air for use with active platforms
  • 1 year warranty

More About this Item

Customise your platform of table from the wide range of accessories we offer. These accessories allow you to tailor your platform or table the way you want it.

1 Year WarrantyConformite Europeenne
Specifications
  • Power (VAC)115
  • Height (in)13 1/2
  • Width (in)15
  • Depth (in)6 1/2
  • Platform Length (in)15 23/64
  • Platform Width (in)13 3/8
  • DescriptionCompressor for Air Platforms
  • Warranty1 year
Reviews
Q&A