Speirs Robertson AMSR-75x75 AMS Instrument Platform, Sorbothane Isolators; 75x75 cm

Representative image only.

Speirs Robertson AMSR-75x75 AMS Instrument Platform, Sorbothane Isolators; 75x75 cm

Speirs Robertson | Mfr: AMSR-75x75| Item: 1150020

Improves performance of sensitive instruments by shielding them from vibrations

$2,976.25CAD / Each

$2,976.25CAD / Each
Product Description

Key Features

  • Improve instrument performance by removing vibrations
  • High performance isolators available in a choice of performance levels
  • Suitable for instruments from 10kg up to 200kgs
  • 1 year warranty

More About this Item

ave time and money by making sure your expensive high performance instruments are not underperforming due to a poor working environment. Vibrations limit the performance of sensitive equipment but our platforms remove these vibrations allowing you to get the performance you expect.

Platforms are simple to install, easy to use and maintenance free.

1 Year Warranty
Specifications
  • Capacity (kg)200
  • Capacity (lbs)440
  • Height (in)2
  • Width (in)30
  • Depth (in)30
  • DescriptionAMS Instrument Platform, Sorbothane Isolators; 75x75 cm
  • Warranty1 year
Reviews
Q&A