Speirs Robertson AMP-60x60 AMP Microscope Platform, Passive Air Isolators; 60x60 cm

Representative image only.

Speirs Robertson AMP-60x60 AMP Microscope Platform, Passive Air Isolators; 60x60 cm

Speirs Robertson | Mfr: AMP-60X60-SS| Item: 1150011

Maximize microscope image quality by reducing up to 99% of vibrations

$5,214.33CAD / Each

$5,214.33CAD / Each
Product Description

Key Features

  • Isolates out vibration frequencies above 6 Hz—well below building vibration frequencies
  • Eliminates surface vibrations with sound deadened construction
  • Stainless steel worktop meets stringent cleanliness requirements
  • Choice of passive air or active air isolators in a variety of platform sizes
  • 1 year warranty

More About this Item

Ideal for laboratory microscopes, including sensitive instruments such as laser confocal and spinning disk microscopes. Maintenance-free platforms are simply installed on a laboratory bench and the microscope placed on top.

Passive air AMP models are filled with air by a pump and remain stable, perfect for routine work.

Isolators: four air-damped rolling diaphragms with 2 Hz natural frequency
Isolation performance: 97% at 50 Hz, 99% at 100 Hz
Working temperature: –4 to 320°F (–20 to 160°C)

1 Year Warranty
Specifications
  • Capacity (kg)100
  • Capacity (lbs)220
  • Height (in)2 1/2
  • Width (in)23 5/8
  • Depth (in)23 5/8
  • DescriptionAMP Microscope Platform, Passive Air Isolators; 60x60 cm
  • Warranty1 year
Reviews
Q&A