Speirs Robertson AMB-60x60 AMB Balance Platform, Passive Air Isolators; 60x60 cm

Representative image only.

Speirs Robertson AMB-60x60 AMB Balance Platform, Passive Air Isolators; 60x60 cm

Speirs Robertson | Mfr: AMB-60X60-SS| Item: 1150009

Removes up to 90% of vibrations to improve performance

$5,849.36CAD / Each

$5,849.36CAD / Each
Product Description

Key Features

  • Sound-deadened layer construction removes surface vibrations
  • Seamless pharma-grade (Ra finish 0.3) stainless steel worktops are chemical resistant
  • Meets stringent cleaning requirements
  • 1 year warranty

More About this Item

These anti vibration platform for balances offer an unique Sorbothane isolator design that removes up to 98% of unwanted vibrations. The low natural frequency of the isolators built into the platform
ensures vibrations common in most laboratories are effectively removed, increasing instrument performance.

The AMB pneumatic models incorporate tuned dampening chambers and masses to improve stability and performance. The rolling diaphragm isolators require pumped air, and are ideal for high-performance instruments such as analytical balances. The 2 Hz natural frequency of the isolators effectively removes vibrations 6 Hz and higher, common to building vibrations.


Isolators: four 2 Hz natural frequency rolling diaphragm damped isolators

Worktop material: pharma-grade stainless steel

Isolation performance: 97% at 50 Hz, 99% at 100 Hz

Working temperature: –4 to 320°F (–20 to 160°C)

1 Year Warranty
Specifications
  • Capacity (kg)100
  • Capacity (lbs)220
  • Height (in)2 1/8
  • Width (in)23 5/8
  • Depth (in)23 5/8
  • DescriptionAMB Balance Platform, Passive Air Isolators; 60x60 cm
  • Warranty1 year
Reviews
Q&A