SP Wilmad Thin Wall Precision NMR Sample Tube, 7" L, 350 MHz; 5/Pk

Representative image only.

SP Wilmad Thin Wall Precision NMR Sample Tube, 7" L, 350 MHz; 5/Pk

SP Wilmad | Mfr: 526-PP-7-5| Item: 8399979

Maximize SNR with precision NMR tubes that have minimal paramagnetic impurities

$146.75CAD / Pkg of 5

$146.75CAD / Pkg of 5
Product Description

Includes

tubes and disposable caps.

Key Features

  • NMR tubes are constructed of ASTM E438 Type 1 Class B borosilicate glass
  • Precision tubes have 3-fold less paramagnetic contamination comparing to the Economy tube
  • Rated as hydrolytic class 1— inner surface is resistant to strong acid and base at ambient temperature
  • 100% visual and physical inspection ensures quality, including physical dimensions and surface defects
  • Tubes have a 4.9635 ± 0.0065 mm OD and 0.38 mm wall thickness
  • Precision NMR tubes feature a 51 micron concentricity and 13 micron chamber

More About this Item

These Wilmad-LabGlass thin wall precision NMR sample tubes are manufactured in a state-of-the-art ISO 9001:2015 USA facility using a unique precision shrinking and grinding process to shape the inner surface with maximized filling factor. To maximize SNR, the precision NMR tubes have minimal paramagnetic impurities that would impact shimming. Tight ID and OD tolerance as small as 0.0065 mm accommodates Wilmad inserts. Tubes are rated as hydrolytic class 1, meaning the inner surface is resistant to strong acid and base at ambient temperature. All tubes are 100% inspected with multiple NIST traceable gauges and optical surface defect checks to ensure accuracy and consistency. Caps are not recommended for use with samples dissolved in chloroform-d or acetone-d6.

Specifications
  • SterileNo
  • Tube MaterialGlass
  • Tube ColorClear
  • Tube Bottom ShapeRound
  • Tube Length (mm)178
  • Tube Outside Diameter (OD) (mm)4.9635
  • Cap IncludedYes
  • Cap StyleDisposable
  • GraduationsNone
  • Special Features350 MHz
  • DescriptionThin Wall Precision NMR Sample Tube, 7" L, 350 MHz; 5/Pk
Reviews
Q&A