SP Wilmad NMR Economy Sample Tube, Borosilicate Glass, 4.947 mm OD x 7" L, 300 MHz; 5/Pk

Representative image only.

SP Wilmad NMR Economy Sample Tube, Borosilicate Glass, 4.947 mm OD x 7" L, 300 MHz; 5/Pk

SP Wilmad | Mfr: WG-1226-7-5| Item: 8399966

Guaranteed to fit tightly in any spinner turbine and have zero NMR background

$45.82CAD / Pkg of 5

$45.82CAD / Pkg of 5
Product Description

Includes

tubes and caps.

Key Features

  • NMR tubes are constructed of ASTM E438 Type 1 Class B borosilicate glass
  • Camber and concentricity values listed are the Total Indicator Reading (TIR)
  • 100% visual and physical inspection ensures quality, including physical dimensions and surface defects
  • NMR tube is 7" long by 4.947 ± 0.019 mm OD with a 0.43 mm wall thickness
  • Tube features 51 micron concentricity and 13 micron chamber

More About this Item

These Wilmad-LabGlass NMR economy sample tubes are designed for use in all NMR spectrometers and are guaranteed to fit tightly in any spinner turbine and have zero NMR background. Each 5mm tube meets precise wall thickness to ensure they fit tightly in spinner turbine, these tubes have the best OD tolerance in the industry and a 30% thicker wall than other products. All tubes are made from borosilicate glass and manufactured in an ISO 9001:2015 USA facility. Caps are not recommended for use with samples dissolved in chloroform-d or acetone-d6.

Specifications
  • SterileNo
  • Tube MaterialGlass
  • Tube Length (mm)177.8
  • Tube Outside Diameter (OD) (mm)4.947
  • Cap IncludedYes
  • Special Features300 MHz
  • DescriptionNMR Economy Sample Tube, Borosilicate Glass, 4.947 mm OD x 7" L, 300 MHz; 5/Pk
Reviews
Q&A