Soil Auger Kit with Carrying Case, for 3" Diameter Samples

Representative image only.

Soil Auger Kit with Carrying Case, for 3" Diameter Samples

| Item: 9902640

Obtain 3-inch diameter samples in nearly all soil conditions with this complete auger kit

$4,098.16CAD / Each

$4,098.16CAD / Each
Product Description

Key Features

  • Nickel-plated carbon steel material protects against rust and wear
  • 3 month warranty

More About this Item

What's included: 3" general-purpose auger, 3" clay auger, 3" sand auger, 3" mud auger, handgrip, two 45" auger extensions, two tools to dissemble extensions, and a carrying case.

3 Month Warranty
Specifications
  • MaterialNickel-plated carbon steel
  • Min Sampling Depth (in)3
  • Max Sampling Depth (in)3
  • Rod ExtensionsTwo 45"
  • DescriptionSoil Auger Kit with Carrying Case, for 3" Diameter Samples
  • Warranty3 month
Reviews
Q&A