Socorex Acura Adjustable-Volume Pipettor, 2-20 µL; Each

Representative image only.

Socorex Acura Adjustable-Volume Pipettor, 2-20 µL; Each

Socorex | Mfr: W810306| Item: 2501506

Adjustable tip ejector for tip source flexibility

$965.81CAD / Each

for an additional
$155.44CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$965.81CAD / Each

Buy It Together

Current Item

Socorex Acura Adjustable-Volume Pipettor, 2-20 µL; Each
Socorex Acura Adjustable-Volume Pipettor, 2-20 µL; Each
2501506

$965.81CAD / Each
+ =
Total Price 1121.25 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Fast easy calibration reduces pipettor downtime
  • Fully autoclavable to 248°F (121°C) — fully assembled
  • 3-year warranty on parts and labor including 2 years on the original calibration
  • Confirm your volume easily while in use
  • 2 year warranty

More About this Item

These pipettors combine numerous features and accuracy in a convenient package. Read the volume display without changing your hand position, ensuring the correct liquid volume is dispensed. The JustTip™ system enables easy adjustment of the tip ejector so that it can be used with a variety of tips. The tip ejector is positioned for easy use by either hand, even when wearing gloves.
Perform calibration quickly and easily, reducing pipettor downtime. Swift-set calibration requires no additional tools beyond a balance and distilled water. Pipettors are fully autoclavable to 248°F (121°C) fully assembled, reducing the time to bring a pipettor back to service after contamination.

Two year warranty
Specifications
  • SterileNo
  • AutoclavableYes
  • Max Volume (µL)20
  • Min Volume (µL)2
  • Min Volume (mL)0.002
  • Max Volume (mL)0.02
  • Min Dispensing (mL)0.002
  • Max Dispensing (mL)0.02
  • Increments (µL)0.02
  • Accuracy (%)±2.00%
  • Precision (%)±1.70%
  • Number Of Channels1
  • Tip EjectorYes
  • Warranty2 year
Reviews
Q&A