Socorex 844004 Low-volume dispenser, w/cover, 1-10 mL - +/-0.7

Representative image only.

Socorex 844004 Low-volume dispenser, w/cover, 1-10 mL - +/-0.7

Socorex | Mfr: 844004| Item: 0791450

Precalibrated fixed stops ensure accurate dispensing

$1,538.22CAD / Each

for an additional
$155.44CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,538.22CAD / Each

Buy It Together

Current Item

Socorex 844004 Low-volume dispenser, w/cover, 1-10 mL - +/-0.7
Socorex 844004 Low-volume dispenser, w/cover, 1-10 mL - +/-0.7
0791450

$1,538.22CAD / Each
+ =
Total Price 1693.66 ADD 2 ITEMS TO CART
Product Description

Includes

Glass column protective cover.

Key Features

  • PFA-coated glass plunger prevents freezing when dispensing causticsolutions
  • Autoclavable
  • 3 Month Product / 12 Month Parts and Labor Warranty

More About this Item

These bottletop dispensers are so easy to use! Simply rotate the handpiece and receiver to choose volume desired; raise the handpiece fully and depress to dispense. The low-volume models include a cover to protect the glass column. All models feature a sturdy delivery jet made of PTFE/ETFE. Dispensers fit bottles with 33-mm threaded screw tops and include adapters for 28-, 38-, and 45-mm bottles. Order bottles separately.

Specifications
  • Min Dispense Volume (mL)1
  • Max Dispense Volume (mL)10
  • Division (mL)0.25
  • Accuracy±0.7
  • Reproducibility<0.1%
  • AutoclavableYes
  • Wetted PartsGlass and PTFE
  • Warranty3 Month Product / 12 Month Parts and Labor
Reviews
Q&A