Snyder 1520000N45 Cone bottom tank, 15 gallons, 45° cone

Representative image only.

Snyder 1520000N45 Cone bottom tank, 15 gallons, 45° cone

Snyder | Mfr: 1520000N45| Item: 0696026

Tanks are ideal for small mix and batch applications

$614.40CAD / Each

$614.40CAD / Each

Buy It Together

Current Item

Snyder 1520000N45 Cone bottom tank, 15 gallons, 45° cone
Snyder 1520000N45 Cone bottom tank, 15 gallons, 45° cone
0696026

$614.40CAD / Each
+ =
Total Price 1315.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Available in 30 and 45 degree slopes
  • Specific gravity ratings are based on the industry's most severe calculation
  • 3 year warranty

More About this Item

Small to medium size batch tanks save space and are perfect for smaller and short-term mixing, batch processes, and liquid storage. Cone bottom tanks are constructed high-density linear polyethylene and have a maximum storage temperature of 140°F. Specific gravity of tanks is 1.9. Material is UV stabilized for long term outdoor service. Material is FDA compliant and meets NSF standard 61. Model 06960-26 comes with a 17”W removable cover. All others come with 10”W caps. Manufactured with stratiform all thickness- walls are thicker at bottom of tank. Stands are constructed of steel and allow a nominal bottom clearance of 12” for total drain capability. Order stands seperately.

3 Year Warranty
Specifications
  • MaterialHDLPE
  • Volume (Gal)15
  • Volume (Liters)57
  • Graduations (Gal)5
  • Graduations (Liters)17
  • Fill Port17 in
  • Max Temperature (° F)140
  • Max Temperature (° C)60
  • DescriptionCone bottom tank, 15 gallons, 45° cone
  • Warranty3 Years
Reviews
Q&A