Snap-Cap Sample Vials, Clear Polystyrene, 18.5 mL; 144/Box

Representative image only.

Snap-Cap Sample Vials, Clear Polystyrene, 18.5 mL; 144/Box

| Mfr: 289100| Item: 0610215

Reliably collect and store samples

$147.04CAD / Box of 144

$147.04CAD / Box of 144
Product Description

Key Features

  • Constructed of durable polystyrene and polyethylene

More About this Item

Snap-Cap sample vials are polystyrene with polyethylene caps. Clear, durable, and lightweight, these vials will withstand normal centrifugation. Use with liquids and solids.

Specifications
  • Volume (mL)18.5
  • Tube MaterialPolystyrene
  • Tube Bottom ShapeFlat
  • Tube ColorClear
  • Cap TypeSnap Seal
  • Cap MaterialPolyethylene
  • Height (in)1 31/32
  • Outside Diameter (in)29/32
  • Height (mm)50
  • Outside Diameter (mm)23
  • DescriptionSnap-Cap Sample Vials, Clear Polystyrene, 18.5 mL; 144/Box
Reviews
Q&A