Small Kimwipes Wipe Dispenser, PVC, White

Representative image only.

Small Kimwipes Wipe Dispenser, PVC, White

| Item: 6352810

$54.81CAD / Each

$54.81CAD / Each

Buy It Together

Current Item

Small Kimwipes Wipe Dispenser, PVC, White
Small Kimwipes Wipe Dispenser, PVC, White
6352810

$54.81CAD / Each
+ + =
Total Price 178.43 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Keep disposable supplies where they're needed
  • Free valuable drawer space for storage
  • Constructed of durable white PVC plastic
  • 1 year warranty

More About this Item

Wipe Dispensers are ready to mount near instruments, workstations, hoods, and benches. Simply peel adhesive tape backing and press on.

1 Year Warranty
Specifications
  • Number Of Compartments1
  • ColorWhite
  • Exterior Width (in)4 5/8
  • Exterior Height (in)3
  • Exterior Depth (in)4 3/4
  • Exterior Width (cm)11.7475
  • Exterior Height (cm)7.62
  • Exterior Depth (cm)12.065
  • DescriptionSmall Kimwipes wipe dispenser 4.625, White
  • Warranty1 year
Reviews
Q&A