Sludge Judge B01357WA Replacement Middle/Extension Section

Representative image only.

Sludge Judge B01357WA Replacement Middle/Extension Section

Sludge Judge | Mfr: B01357| Item: 0546532

Efficiently Measure settled solids in sewage treatment, chemical, and food production facilities

$197.29CAD / Each

$197.29CAD / Each
Product Description

Key Features

  • Determine settable solids levels up to 5% with a safe, non-caustic process
  • Complete three 5-ft (1.5-m) sections that screw together, or separate component pieces for custom lengths
  • Sludge Judge II Series
  • 1 year warranty

More About this Item

Sludge Judge samplers come in different configurations to match your requirements. Choose a full assembly with three 5-ft (1.5-m) sections that screw together or customize the length with individual pieces. The bottom section has a ball valve that collects liquid upon submersion and seals when lifted. The middle section provides extension capabilities, and additional sections can be added. The top section includes a nylon rope for convenience. Each segment is marked in 1-ft (0.3-m) increments for accurate sludge volume measurement. The Sludge Judge II features a 1-1/4” (3.2 cm) diameter, doubling the sample capacity.

1 Year Warranty
Specifications
  • Material1 1/4" ID Butyrate tube
  • Sample Volume6 oz. per foot or 30 oz.
  • Length (in)60
  • Length (ft)5
  • Length (cm)152.4
  • DescriptionReplacement Middle/Extension Section
  • Warranty1 year
Reviews
Q&A