Shimpo ST-5100 Digital LED Stroboscope with Trigger Activation and Auto-Speed Detection

Representative image only.

Shimpo ST-5100 Digital LED Stroboscope with Trigger Activation and Auto-Speed Detection

Shimpo | Mfr: ST-5100| Item: 2530517

A quick trigger activates 21 super bright CREE high powered LED lamps

$891.40CAD / Each

for an additional
$307.57CAD / Each
for an additional
$432.44CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$891.40CAD / Each

Buy It Together

Current Item

Shimpo ST-5100 Digital LED Stroboscope with Trigger Activation and Auto-Speed Detection
Shimpo ST-5100 Digital LED Stroboscope with Trigger Activation and Auto-Speed Detection
2530517

$891.40CAD / Each
+
InnoCal NIST-Traceable Calibration; Stroboscope
1705010

$307.57CAD / Each
=
Total Price 1198.97 ADD 2 ITEMS TO CART
Product Description

Includes

Sensor input cable, carrying case, and AC adapter.

Key Features

  • Quick and easy flash-control adjustment
  • Measure 30 to 120,000 flashes per minute (fpm) or 0.5 to 2000 Hz
  • Ergonomic large handle grip with trigger style activation
  • Backlit LCD display
  • Fast charge rechargeable battery
  • Accepts external signal to control flash rate
  • Auto-speed detection laser translates sensed speed to the flash rate of the LEDs
  • 1 year warranty

More About this Item

Use these stroboscopes for predictive and preventative maintenance applications such as measuring the speed and frequency of motors, shafts, fans, and much more from a safe distance. Lightweight, portable stroboscopes feature 21 super bright LED lamps that provide superior service life compared to xenon-lit stroboscopes.

Simply press the power trigger button to activate or deactivate the light arrays. Use the “X” and “÷” buttons to quickly multiply or divide the flash rate by 2; fine tune flash rate in single-digit increments using “+” or “–” buttons. Ergonomically designed large handle grip minimizes user fatigue even during extended use. The external trigger mode allows the flash rate to be controlled by an external signal. The flash rate automatically increases or decreases depending on the received signal.

Conformite Europeenne1 Year Warranty
Specifications
  • Min Flash Range (fpm)30
  • Max Flash Range (fpm)120000
  • Flash Resolution (fpm)30 to 120,000 fpm: 0.1 fpm
    0.5 to 2000 Hz: 0.1 Hz
  • Flash Accuracy (fpm)0.01% ±1 digit (full scale) @ 25°C (77°F)
  • Flash Duration0.1 to 2.5° = 1 to 100 on display
  • External Input12 V pulse
  • Display TypeBacklit LCD
  • Battery LifeApproximately 5 hours depending on settings
  • Battery TypeRechargeable lithium DC, 12.6 V, 2600 mAh
  • Length (InchShort)9
  • Width (InchShort)1 5/8
  • Depth (in)3 3/8
  • Length (cm)22 51/64
  • Width (cm)4
  • Depth (cm)8.6
  • DescriptionDigital LED Stroboscope with Trigger Activation and Auto-Speed Detection
Reviews
Q&A