Shimpo MFD-03 Mechanical Force Gauge, 11 lb

Representative image only.

Shimpo MFD-03 Mechanical Force Gauge, 11 lb

Shimpo | Mfr: MFD-03| Item: 2530172

Dual scale (lb/kg) provides additional flexibility for multiple standard testing requirements

$316.78CAD / Each

for an additional
$278.10CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$316.78CAD / Each

Buy It Together

Current Item

Shimpo MFD-03 Mechanical Force Gauge, 11 lb
Shimpo MFD-03 Mechanical Force Gauge, 11 lb
2530172

$316.78CAD / Each
+ + =
Total Price 764.32 ADD 3 ITEMS TO CART
Product Description

Includes

Flat head, hook, chisel, notched head, cone head, extension rod, mounting screws, and carrying case.

Key Features

  • Mechanical design provides immediate response for instant analysis
  • Compact, lightweight, ergonomic design is perfect for handheld use
  • Easily mount on test stands with rear threaded inserts
  • 1 year warranty

More About this Item

These easy-to-use mechanical force gauges are all you need for your tension and compression force measurement applications. The gauges are perfect for both push and pull force testing in material testing, manufacturing, QC/QA, maintenance and inspection applications, and more.

Peak force operation and push-button reset allow you to quickly and easily conduct repetitive testing in an assembly line or in quality control applications. Both the real-time and peak function modes permit flexibility in viewing live readings or maximum recorded values.

The large dual scale displays readings in both pounds (lb) and kilograms (kg) reducing the chance of parallax reading errors and providing immediate measurement response times. Ergonomically designed, these gauges are extremely comfortable for handheld use, but you can also order the optional handle for loads over fifteen pounds.

1 Year Warranty
Specifications
  • Capacity (lbs)11
  • Capacity (kg)5
  • Resolution (lbs)0.05
  • Resolution (kg)0.05
  • Accuracy±1% full scale
  • Overload120% of range
  • DisplayDual scale (lb/kg) analog
  • Operation ModeReal time and peak mode
  • Height (in)7.5
  • Width (in)2.3281
  • Depth (in)2
  • DescriptionMechanical Force Gauge, 11 lb
  • Warranty1 year
Reviews
Q&A