Shimpo High Intensity Portable LED Stroboscope, 18 LED's

Representative image only.

Shimpo High Intensity Portable LED Stroboscope, 18 LED's

Shimpo | Mfr: DT-366| Item: 2530518

LED technology extends operation due to the low energy requirement of the light diodes when compared with xenon lit stroboscopes

$2,099.58CAD / Each

$2,099.58CAD / Each
Product Description

Includes

One rechargeable Lithium battery.

Key Features

  • Backlit LCD display aids usage while operating in dimly lit areas
  • Easy adjustment with flash dial and fine tuning buttons to enable precise flash setting
  • Fast rechargeable battery provides exceptional, long-term usage
  • Adjustable flash pulse duration achieves sharper images for detailed inspection
  • Phase shift (in degrees of delay time) enables visual analysis of rotating or reciprocating objects through all points of motion/time/angle
  • Flash rate may be synchronized with process speed using input from a sensor or controller
  • 1/4-20 UNC connection for permanent mount applications
  • 1 year warranty

More About this Item

The DT-366 stroboscope is a velocity analyzing and measuring device that is ideal for machinery process inspection. It can flash its LED lights in a synchronous frequency to the operating machinery, creating the illusion of viewing slowed or frozen images. Utilizing this phenomenon of slowing or stopping the motion with the adjusted flash rate of its LED lights, machine parts and processes may be inspected for defects, aiding in preventative maintenance programs. Proper operation is assured as the concern of light failure during usage, which is common with xenon bulbs, is eliminated. The light output (Lux) of the LED's is far brighter than xenon powered stroboscopes.

The operation panel is a vibrant red LED display that is ideal for viewing in dark locations. The simple to use keypad plus rate adjustment dial aids in making quick changes of the flash rate to coincide with changes in the speed of your process. The dial allows fine-tune altering of the flash rate while the x2/÷2 keys enable large spanning over the entire flash range.

The DT-366 has the added feature of modifying the flash duration which aids in picture clarity that is often necessary in printing processes. The phase shift function is ideal for rotating equipment where the user needs to change the focus on different blades, gears, or sections of the machinery. This stroboscope is also capable of being synchronized with an input signal.

1 Year Warranty
Specifications
  • Min Flash Range (fpm)30
  • Max Flash Range (fpm)120000
  • Flash Resolution (fpm)60 ~12,000 FPM = 0.1 FPM; 12,001~120,000 FPM = 1 FPM; 1~200 HZ = 0.01 Hz; 201~2000 = 0.1 Hz
  • Flash Accuracy (fpm)0.01% ±1 digit of F.S. @ 77° F (25°C)
  • Flash Duration0.1°- 2.5°
  • Flashtube LifeApproximately 3~5 years depending on usage
  • InputPulse width: Over 50 µs; Signal flash delay: 0-999 ms, 0-359°
  • External Input15 V Pulse Input; Mini-USB
  • Display TypeBacklit LCD
  • Battery LifeApprox. 12 hrs depending on settings
  • Battery Type1 Rechargeable Lithium (included)
  • Power (VAC)100 to 240
  • Length (InchShort)8
  • Height (in)7 19/32
  • Width (InchShort)4 19/64
  • Length (cm)20 19/64
  • Height (cm)19.2
  • Width (cm)11
  • DescriptionHigh Intensity Portable LED Stroboscope, 18 LED's
  • Warranty1 year
Reviews
Q&A