Shimpo Heavy Duty, AC Powered Stroboscope

Representative image only.

Shimpo Heavy Duty, AC Powered Stroboscope

Shimpo | Mfr: DT-3011N| Item: 2530521

Provides the illusion of “stopped motion” by adjusting the flash rate

$1,694.40CAD / Each

$1,694.40CAD / Each

Buy It Together

Current Item

Shimpo Heavy Duty, AC Powered Stroboscope
Shimpo Heavy Duty, AC Powered Stroboscope
2530521

$1,694.40CAD / Each
+ =
Total Price 1878.57 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Aluminum construction provides exceptional durability
  • High polish and focused reflector eliminates “blind” viewing areas
  • External trigger allows the unit to be automatically synchronized with equipment
  • Light emission auto-off timer (1 -120 min) conserves flash tube life
  • Phase shift, set in degrees or ms, allows visual analysis of rotating/reciprocating objects
  • Save up to 5 user configurations to enable switching quickly between machinery
  • Synchronous output enables master strobe to drive the flash rate of connected strobes
  • Easy tri-pod or permanent mounting with integral mounting thread
  • 1 year warranty

More About this Item

By adjusting the flash rate, systems in motion appear to be standing still or in slow motion. These strobes can measure rotational (RPM) or reciprocating (strokes per minute) speeds with the same precision as an electronic digital tachometer. Ideally suited for printing inspection, motion analysis, preventive maintenance, and speed measurement of repetitive motion, this strobe provides timely data on vibrating parts, leaks, spray patterns and a variety of industrial and scientific operations. It is extremely easy to maneuver and operate via its lightweight, compact design combined with a simplified user interface. Its rugged metal construction provides unequaled reliability in the harshest environments.

1 Year Warranty
Specifications
  • Min Flash Range (fpm)30
  • Max Flash Range (fpm)35000
  • Flash Resolution (fpm)30.0 to 5000.0 : 0.1 fpm; 5001.0 to 8000.0 to 0.2 fpm; 8001.0 to 10000.0 : 0.5 fpm; 10001.0 to 35000.0 : 1.0 fpm
  • Flash Accuracy (fpm)±0.05 % of reading
  • Flash Duration20 μsec
  • Flash Energy8” (20 cm) Distance = 1950 lx @ 1500 fpm, 2000 lx @ 6000 fpm with 8” (203 mm) irradiation diameter.20” (50 cm) Distance = 725 lx @ 1500 fpm, 850 lx @ 6000 fpm with 12” (305 mm) irradiation diameter.
  • Flashtube Life1200 hours at 1500 fpm
  • Phase Delay0 to 359˚ set by 0.1˚ resolution; 0.00 to 999.99 msec set by 0.01 msec resolution, 1000.0 to 1994.4 msec set by 0.1 msec resolution
  • InputH level: 2.5 – 12 V; L level: 0 – 0.5 V Pulse width : 50 µs or moreInput impedance : 10 kΩ or more
  • Display Type6-digit, 7 segment red LED
  • Power (VAC)100 to 115
  • DescriptionHeavy Duty, AC Powered Stroboscope
  • Warranty1 year
Reviews
Q&A