Shimpo FGV-500HXY High Capacity Digital Force Gauge with Output, 500 lb

Representative image only.

Shimpo FGV-500HXY High Capacity Digital Force Gauge with Output, 500 lb

Shimpo | Mfr: FGV-500HXY| Item: 2530291

No more reading upside down or craning your neck

$1,841.74CAD / Each

for an additional
$467.06CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,841.74CAD / Each

Buy It Together

Current Item

Shimpo FGV-500HXY High Capacity Digital Force Gauge with Output, 500 lb
Shimpo FGV-500HXY High Capacity Digital Force Gauge with Output, 500 lb
2530291

$1,841.74CAD / Each
+ + =
Total Price 2375.10 ADD 3 ITEMS TO CART
Product Description

Includes

hook, chisel, flat head, notched head, hanger, cone head, extension rod, metric-to-inch thread adapter, carrying case, rechargeable battery, and AC adapter/charger.

The 500 lb and 1000 lb capacity models also include two handles. The FGV models also include a USB cable.

Key Features

  • Reversible display allows use as a handheld and mounted upside down
  • Dual-labeled keypad ensures easy operation in any orientation
  • Rechargeable batteries and AC line voltage compatibility increase versatility
  • View current force measurement or peak force for the test
  • 1 year warranty

More About this Item

These high-capacity force gauges feature rugged construction and simple one-button operation while offering accurate results. The fast sampling rate provides enhanced test resolution, ideal for quality inspections, finished goods testing, or research and development. The 180° reversible display with dual-printed keypad makes use as either a handheld or a mounted gauge convenient and easy.

Choose the FGV series if you need to record and export test data to PC or if you require a built-in Hi-Lo comparator function to provide Go/No-Go testing. These models feature onboard memory for 1000 data points and offer the flexibility of using three outputs: USB, RS-232, and analog. Software is available for free download from the manufacturer's website.

1 Year WarrantyConformite Europeenne
Specifications
  • Capacity (lbs)500
  • Capacity (kg)250
  • Capacity (Newtons)2500
  • Resolution (lbs)0.1
  • Resolution (kg)0.1
  • Resolution (Newtons)1
  • Accuracy±0.2% full scale
  • Sampling Rate1000 Hz
  • OutputUSB, RS-232, and analog
  • Overload150% of full scale
  • Display4-digit LCD, reversible
  • Height (in)2.25
  • Width (in)3.25
  • Length (in)8.5
  • Height (cm)5.5
  • Width (cm)8.2
  • Length (cm)21.4
  • Battery1 rechargeable NiMH (included)
  • Power (VAC)100 to 240
  • DescriptionHigh Capacity Digital Force Gauge with Output, 500 lb
  • Warranty1 year
Reviews
Q&A