Shimpo FGE-200XY High Capacity Digital Force Gauge, 200 lb

Representative image only.

Shimpo FGE-200XY High Capacity Digital Force Gauge, 200 lb

Shimpo | Mfr: FGE-200XY| Item: UZ-93954-13

Read results from any angle

$1,348.15CAD / Each

for an additional
$278.10CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,348.15CAD / Each

Buy It Together

Current Item

Shimpo FGE-200XY High Capacity Digital Force Gauge, 200 lb
Shimpo FGE-200XY High Capacity Digital Force Gauge, 200 lb
9395413

$1,348.15CAD / Each
+ + =
Total Price 1817.79 ADD 3 ITEMS TO CART
Product Description

Includes

Carrying case, hanger, inch adapter, NiCd battery, 100 to 240 VAC adapter/charger, and six measuring shaft attachments (hook, cone head, flat head, chisel head, notched head, and extension rod).

Key Features

  • 1000 Hz sample rate provides faster sampling producing better resolution and more accurate results
  • Ideal for strict tolerances with its high accuracy +/-0.2% F.S.
  • Measure and record compression and tension tests- permits true “push-pull” testing
  • Real time or peak hold mode easily selectable with a single button push
  • 180° reversible display and dual printed keypad allows usage as a portable gauge or mounted upside down on a test stand
  • 1 million operation load cell with superior overload protection provides a long-life, damage free product
  • Rugged, ergonomic die cast aluminum construction allows usage on production floor
  • Variable display response rate aids viewing readings
  • Flexible user preference with one button selection of engineering units
  • Dual power capable with rechargeable battery or AC line voltage
  • CE Mark & RoHS Approval
  • 1 year warranty

More About this Item

Digital force gauges feature 180° displays for readable results from any angle. Other features include dual-direction keypad, selectable force direction (push/pull), and selectable power on/off settings. Ergonomically designed gauges fit comfortably in your hand. Rugged all-metal construction gauges are available in a variety of capacities to fit the needs of your application. Universal power operation with included AC adapter/charger (100 to 240 VAC).

1 Year WarrantyConformite Europeenne
Specifications
  • Capacity (lbs)200
  • Capacity (kg)100
  • Capacity (Newtons)1000
  • Resolution (lbs)0.1
  • Resolution (kg)0.01
  • Resolution (Newtons)1
  • Accuracy±0.2% full scale
  • Sampling Rate1000 Hz
  • OutputNone
  • Overload200% of full scale
  • DisplayReversable
  • HousingDie cast aluminum
  • Height (in)1.5
  • Width (in)3
  • Length (in)5.8
  • Height (cm)3.8
  • Width (cm)7.5
  • Length (cm)14.7
  • Battery life12 hours
  • Battery1 rechargeable NiMH (included)
  • Capacity200 lb
  • DescriptionHigh Capacity Digital Force Gauge, 200 lb
  • Warranty1 year
Reviews
Q&A