Shimpo FG-3005 Digital Force Gauge, 11 lbf

Representative image only.

Shimpo FG-3005 Digital Force Gauge, 11 lbf

Shimpo | Mfr: FG-3005| Item: 2530167

Simple, cost-effective tension and compression testing with data logging capability

$515.69CAD / Each

for an additional
$278.10CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$515.69CAD / Each

Buy It Together

Current Item

Shimpo FG-3005 Digital Force Gauge, 11 lbf
Shimpo FG-3005 Digital Force Gauge, 11 lbf
2530167

$515.69CAD / Each
+ +
Shimpo FGS-250W Manual Handwheel Test Stand; 250 lb
2530285

$810.36CAD / Each
=
Total Price 1604.15 ADD 3 ITEMS TO CART
Product Description

Includes

Hook, flat tip, conical tip, chisel tip, notched tip, extension shaft, USB cable, carrying case, batteries, AC adapter/charger, and calibration report supplied by the manufacturer.

Key Features

  • Three modes of operation—track, peak and preset limits—offer maximum flexibility
  • 180° reversible display with tension/compression icons and vertical printed keypad allow for portable or mounting configurations
  • Comparator output function provides easy pass/fail testing system integration capabilities
  • Multilanguage and engineering units selection capability offers additional flexibility
  • Free downloadable data logging/graphing software for quick and easy data analysis
  • Rugged, ergonomic construction withstands demanding applications
  • 1 year warranty

More About this Item

These FG-3000 series digital force gauges provide fast sample rates (1000 Hz) and high accuracy for precision measurement results. Units feature three user-selectable modes of operation that include track, peak, and preset limits allowing you to display live readings, record the maximum reading during test, and define high and low set points. Setting the programmable limits provides a quick visual and audible indication if a test passes or fails. In addition, a comparator output enables the simple integration of these gauges into quality systems for repetitive testing such as on production lines.
Large backlit LCD with graphics and icons facilitates quick and easy setup and operation. An analog bar graph displays current readings in comparison to the full-scale range and the pass/fail icons provide an instant response of the testing outcome. The storage symbol indicates when a reading is logged. Use the menu-selectable display orientation function to easily transition from push to pull testing for portable or test stand applications.

The Shimpo FG-3000 series digital force gauges allow you to log up to 500 readings and to view data on the screen, send to the optional printer, or upload via the free downloadable software from Shimp for graphing and statistical analysis capabilities. The wide measuring range (2.2 to 220 lb) is ideal for incoming quality inspection, finished goods testing, R&D, and almost any portable or force stand testing applications.

1 Year Warranty
Specifications
  • Capacity (oz)180
  • Capacity (lbs)11
  • Capacity (kg)5
  • Capacity (Newtons)50
  • Resolution (oz)0.1
  • Resolution (lbs)0.01
  • Resolution (kg)0.001
  • Resolution (Newtons)0.01
  • Accuracy±0.3% full scale
  • Sampling Rate1000 Hz
  • OutputUSB, RS-232, high & low limit NPNs
  • Overload150% of full scale
  • DisplayAlpha-numeric backlit LCD
  • Height (in)1.5
  • Width (in)2.75
  • Length (in)5.5
  • Height (cm)3.55
  • Width (cm)7.1
  • Length (cm)14
  • Battery1 rechargeable NiMH (included)
  • Power (VAC)100 to 240
  • DescriptionForce Gauge, 11 lbf
  • Warranty1 year
Reviews
Q&A