Shimpo DT-311D-KIT Heavy Duty, Universally Powered (85-240 VAC) Xenon Stroboscope Kit with Spare Flashtube and Carrying Case

Representative image only.

Shimpo DT-311D-KIT Heavy Duty, Universally Powered (85-240 VAC) Xenon Stroboscope Kit with Spare Flashtube and Carrying Case

Shimpo | Mfr: DT-311D-KIT| Item: 2530531

Provides the illusion of “stopped motion”

$1,141.88CAD / Each

$1,141.88CAD / Each

Buy It Together

Current Item

Shimpo DT-311D-KIT Heavy Duty, Universally Powered (85-240 VAC) Xenon Stroboscope Kit with Spare Flashtube and Carrying Case
Shimpo DT-311D-KIT Heavy Duty, Universally Powered (85-240 VAC) Xenon Stroboscope Kit with Spare Flashtube and Carrying Case
2530531

$1,141.88CAD / Each
+ =
Total Price 1211.13 ADD 2 ITEMS TO CART
Product Description

Key Features

  • High flash rate of up to 35,000 FPM
  • Manual flash controller knob
  • Highly accurate (±0.01% of reading)
  • Microprocessor-controlled
  • Synchronous output
  • Flash timer control
  • Continuous duty cycle
  • 1 year warranty

More About this Item

The DT-311D stroboscope provides the illusion of “stopped motion.” By adjusting the strobe’s flash rate, equipment appears to be standing still or in slow motion. The stroboscope also measures rotational (RPM) or reciprocating (strokes per minute) speeds with the same precision as an electronic digital tachometer.

Ideally suited for printing inspection, motion analysis, preventive maintenance, and speed measurement of repetitive motion. The strobes provide timely data on vibrating parts, leaks, spray patterns and a variety of industrial and scientific operations. It is extremely easy to maneuver and operate via its lightweight and compact design and simplified user interface. Its rugged metal construction provides unequaled reliability in the harshest environments.

1 Year Warranty
Specifications
  • RPM Accuracy (rpm)±0.01% of reading
  • Min Flash Range (fpm)40
  • Max Flash Range (fpm)35000
  • Display Type5 Digit LED
  • DescriptionHeavy Duty, Universally Powered (85-240 VAC) Xenon Stroboscope Kit with Spare Flashtube and Carrying Case
  • Warranty1 year
Reviews
Q&A