Shallow Form Stainless Steel and Glass Dewar Flask, 1.9 L

Representative image only.

Shallow Form Stainless Steel and Glass Dewar Flask, 1.9 L

DILVAC®| Item: 0377429

Save on coolant

$603.35CAD / Each

$603.35CAD / Each

Buy It Together

Current Item

Shallow Form Stainless Steel and Glass Dewar Flask, 1.9 L
Shallow Form Stainless Steel and Glass Dewar Flask, 1.9 L
0377429

$603.35CAD / Each
+
Stainless Steel Dewar, 500 mL
0377401

$1,169.87CAD / Each
+
Cole-Parmer SamplePrep 7151 Crucible Rack and Tong Set
0457647

$524.53CAD / Set of 1
+
Cole-Parmer Covered Container, 304 SS, 1/2 qt
0725000

$226.53CAD / Each
=
Total Price 2524.28 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

More About this Item

The wide-mouth, shallow dish-shaped glass Dewars, protected by a stainless steel exterior, are ideal for rapid freezing tempering of stirring rods and pestles while requiring only a minimum amount of coolant. The flasks can be used with magnetic stirrers and standard boiling flasks up to 2 L in capacity.

Specifications
  • Volume (Liters)1.9
  • Inside Diameter (ID) (in)6 1/10
  • Outside Diameter (OD) (in)7 19/64
  • Depth (in)4 45/64
  • Height (in)5 13/32
  • DescriptionShallow Form Stainless Steel and Glass Dewar Flask, 1.9 L
Reviews
Q&A