Seward Stomacher 80 Biomaster Lab Blender, Compact, 110VAC

Representative image only.

Seward Stomacher 80 Biomaster Lab Blender, Compact, 110VAC

Seward | Mfr: 0080/000/AJ| Item: 3685000

Blend and homogenize within sealed processing bags

$11,779.75CAD / Each

$11,779.75CAD / Each

Buy It Together

Current Item

Seward Stomacher 80 Biomaster Lab Blender, Compact, 110VAC
Seward Stomacher 80 Biomaster Lab Blender, Compact, 110VAC
3685000

$11,779.75CAD / Each
+ =
Total Price 12014.39 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • No risk of cross contamination between samples
  • 1 year warranty
  • Suitable for volume sample sizes 5 to 80mL
  • 5000 fold improvement in cell recovery and viability from traditional methods
  • Adjustable processing time and paddle speed

More About this Item

The Seward Stomacher® lab blenders are easy to use, simple to set up and operate. Designed for constant use, the blenders provide durable free sample processing and are easy to clean.

When used with Stomacher bags (sold separately), the blender allows samples to be processed safely and without risk of cross contaimination.

Stomacher 80 Biomaster laboratory paddle blenders provide small tissue processing solutions for clinical and life science microbiology. Capable of processing samples from 5ml to 80ml, the blender range caters for the enhanced sensitivity of downstream processing techniques that demand smaller samples without reducing sample quality.

The blender provides fast, efficient and economical preparation of viable cell suspensions from tissue samples, with numerous methods documented for tissue biopsies, antibiotics, veterinary,. and forensic applications.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

1 Year Warranty
Specifications
  • Bag Capacity (mL)80
  • Power (VAC)115
  • Door TypeSolid
  • Timer (minutes)2
  • ColorWhite and Blue
  • Width (in)11 1/2
  • Height (in)7 1/2
  • Depth (in)12 3/4
  • Width (cm)29.2
  • Height (cm)19.1
  • Depth (cm)32.4
  • DescriptionLab Blender, compact, 110VAC
Reviews
Q&A