Seward Stomacher 400 Circulator Lab Blender, Programmable, 230VAC

Representative image only.

Seward Stomacher 400 Circulator Lab Blender, Programmable, 230VAC

Seward | Mfr: 0400/001/EU| Item: 3685006

Blend and homogenize within sealed processing bags

$12,693.25CAD / Each

$12,693.25CAD / Each

Buy It Together

Current Item

Seward Stomacher 400 Circulator Lab Blender, Programmable, 230VAC
Seward Stomacher 400 Circulator Lab Blender, Programmable, 230VAC
3685006

$12,693.25CAD / Each
+ =
Total Price 12927.89 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • No risk of cross contamination between samples
  • 1 year warranty
  • Suitable for volume sample sizes 80 to 400mL
  • Improved organism recovery with patented curved shape paddles
  • Control panel with programmable settings or ‘hands-free’ auto-run
  • Countdown of processing time
  • Removable door for easy cleaning

More About this Item

The Seward Stomacher® lab blenders are easy to use, simple to set up and operate. Designed for constant use, the blenders provide durable free sample processing and are easy to clean.

When used with Stomacher bags (sold separately), the blender allows samples to be processed safely and without risk of cross contaimination.

Stomacher 400 Circulator meets the food safety and quality demands of today’s microbiologists. Whatever method you use to enumerate and identify bacteria, yeasts and moulds in your laboratory, thorough reproducible homogenisation of the sample is the first and most critical step.

Numerous studies have demonstrated the circulator enhancement is a positive benefit to pathogen testing procedures in traditional microbiology and PCR based techniques. As the sample is crushed during operation, the patented curved shape of the circulator paddles create a washing effect driving more organisms in suspension thereby providing a better homogenised sample for analysis.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

1 Year Warranty
Specifications
  • Bag Capacity (mL)400
  • Power (VAC)230
  • Door TypeSolid
  • Timer (minutes)99
  • Width (in)13 1/4
  • Height (in)11
  • Depth (in)13 1/4
  • Width (cm)33.7
  • Height (cm)27.9
  • Depth (cm)33.7
  • DescriptionLab Blender, programmable, 230VAC
Reviews
Q&A