Sellstrom 90494 Eyewear Germicidal Cabinet, 8 Shelves; 110 VAC

Representative image only.

Sellstrom 90494 Eyewear Germicidal Cabinet, 8 Shelves; 110 VAC

Sellstrom | Mfr: S90494| Item: 8647801

Kills 99.2% of bacteria in just five minutes

$2,327.96CAD / Each

$2,327.96CAD / Each
Product Description

Key Features

  • 1 year warranty

More About this Item

Timer-controlled cabinet kills 99.2% of bacteria in five minutes using a UV germicidal lamp. The pilot light remains lit when UV lam is in use. Cabinet shuts off UV lamp if double doors are opened. Doors interlock with tamper-resistant latches, and feature a cylinder lock and two keys. The cabinet has eight shelves with a capacity of six pairs of glasses, or five pairs of gogglesper shelf. Constructed of 24-gauge white enameled steel and requires no assembly. Unit can be wall or shelf mounted.

UL Listed.1 Year Warranty
Specifications
  • Frame ColorWhite
  • Lens ColorWhite
  • Width (in)54 1/2
  • Height (in)32
  • Depth (in)9 1/2
  • Power (VAC)110
  • DescriptionEyewear Germicidal Cabinet, 8 Shelves; 110 VAC
  • Warranty1 year
Reviews
Q&A