Scroll Labs SVF-E1-20C Scroll Pump, 20 L/min, < 0.1 mbar; US Plug, 100 to 240 VAC

Representative image only.

Scroll Labs SVF-E1-20C Scroll Pump, 20 L/min, < 0.1 mbar; US Plug, 100 to 240 VAC

Scroll Labs | Mfr: SVF-E1-20C| Item: 7950016

Seal free, maintenance free, and oil free scroll vacuum pumps are innovative and easy to use

$4,994.79CAD / Each

$4,994.79CAD / Each
Product Description

Includes

Vacuum pump, case, and 48 VDC AC adapter.

Key Features

  • Their compact size is perfect for portable equipment
  • Can handle moisture and solvents without a ballast valve
  • Ultimate pressure can reach as low as 0.01 mbar
  • Has a speed up to 20 L/min with vacuum as low as 0.1 mbar
  • Comes with a US plug
  • 1 year warranty

More About this Item

These scroll pumps feature patent protected floating scroll technology. Unlike standard scroll pumps that utilize a tip-seal to maintain sealing, these innovative scroll pumps are tip-seal free to eliminate downtime and expensive repairs.
Common applications that are perfect for these scroll pumps include rotary evaporation, distillation, botanical extraction, mass spectrometers, clean rooms, freeze drying, or gas analysis.

1 Year Warranty
Specifications
  • Free Air Capacity (CFM)0.7
  • Free Air Capacity (LPM)20
  • Max Vacuum (torr)0.075
  • Max Vacuum (mm Hg)0.075
  • Max Rotation Speed (rpm)4500
  • Inlet PortG 1/4"
  • Outlet PortG 1/4"
  • Noise Level55 dB
  • Min Operating Temperature (° F)-40
  • Min Operating Temperature (° C)-40
  • Max Operating Temperature (° F)122
  • Max Operating Temperature (° C)50
  • Power (VAC)100 to 240
  • Height (in)6.49606299212598
  • Width (in)7.8740157480315
  • Length (in)11.5748031496063
  • Height (cm)16.5
  • Width (cm)20
  • Length (cm)29.4
  • DescriptionUS plug
  • Warranty1 Year
Reviews
Q&A