SciMatCo SC8082 Stacking Corrosive Storage Econacab, 60 L capacity

Representative image only.

SciMatCo SC8082 Stacking Corrosive Storage Econacab, 60 L capacity

SciMatCo | Mfr: SC8082| Item: 8178001

Stackable wooden cabinet saves valuable laboratory space

$1,628.10CAD / Each

$1,628.10CAD / Each
Product Description

Key Features

  • 1 year warranty

More About this Item

This sturdy acid storage cabinet is made of noncorrosive, 1" (2.5 cm) thick exterior grade plywood coated with chemical-resistant epoxy paint. Doors feature wooden dowel hinges and wooden handles no internal metal parts. Liquid-tight trough in floor retains spillage. Comes with one fixed-position shelf, and a diamond shaped "Corrosive" warning label on each door.

Compliance: OSHA, UFC, IFC

1 Year Warranty
Specifications
  • MaterialWood
  • Capacity (Liters)60
  • Capacity (Gal)15.9
  • Number of Shelves1
  • Width (in)30
  • Height (in)32
  • Depth (InchShort)18 1/2
  • Width (cm)76.2
  • Height (cm)81.3
  • Depth (cm)47
  • ColorBlue
  • Self-ClosingNo
  • ComplianceOSHA, UFC, IFC
  • Shipping Weight (lbs)115
  • DescriptionStacking Corrosive Storage Econacab, 60 L capacity
  • Warranty1 Year
Reviews
Q&A