SciMatCo SC8063 Benchtop Acid Storage Cabinet, five 2.5 L bottle capacity

Representative image only.

SciMatCo SC8063 Benchtop Acid Storage Cabinet, five 2.5 L bottle capacity

SciMatCo | Mfr: SC8063| Item: 8178005

Metal-free to eliminate corrosion problems!

$1,446.87CAD / Each

$1,446.87CAD / Each
Product Description

Key Features

  • 1 year warranty

More About this Item

All models include a padlock with two keys.

Wood Cabinets are made of 1" thick plywood, wood hinges, and feature a liquid-tight floor trough, and chemical-resistant epoxy paint.

Compliance: OSHA, UFC, IFC

1 Year Warranty
Specifications
  • MaterialWood
  • Capacity (Liters)12.5
  • Capacity (Gal)3.3
  • Width (in)16 3/4
  • Height (in)21 1/2
  • Depth (InchShort)15 3/4
  • Width (cm)42.5
  • Height (cm)54.6
  • Depth (cm)40
  • ColorBlue
  • Compliancemeets OSHA requirements for secondary containment and UFC requirements for non-reactive construction materials
  • Shipping Weight (lbs)45
  • DescriptionBenchtop Acid Storage Cabinet, five 2.5 L bottle capacity
  • Warranty1 Year
Reviews
Q&A