Scienceware Sampler Syringe, Polypropylene, 100 mL; 1/Ea

Representative image only.

Scienceware Sampler Syringe, Polypropylene, 100 mL; 1/Ea

Scienceware | Mfr: 378790000| Item: 0795410

Invert syringe to contain sample in the graduated bulb

$33.00CAD / Each

$33.00CAD / Each
Product Description

Key Features

  • Constructed with polypropylene syringe and polyethylene squeeze bulb
  • Reusable syringe can be unscrewed from bulb for easy cleaning and storage

More About this Item

Sample liquids quickly and easily - simply squeeze the bulb, submerse the syringe in liquid, and then release the bulb to draw liquids into the syringe. Either transfer the liquid to another vessel or invert the syringe and the sample is in the graduated bulb. Syringe features a graduated capacity of 30 mL (1 oz) and the squeeze bulb has a 100 mL capacity with 5 mL graduations. This sampler syringe handles liquids up to 80° C (176°F) and has an over length of 11.75” (30 cm).

Specifications
  • Syringe Capacity (mL)100
  • Syringe Capacity (cc)100
  • Graduations (mL)7.4
  • ColorTransparent
  • MaterialPolypropylene syringe and polyethylene bulb
  • Length (")11 3/4
  • DescriptionSampler Syringe, Polypropylene, 100 mL; 1/Ea
Reviews
Q&A