Scienceware Roxy M. Non-Sterile Repeating Pipettor Tip, 50 mL, 25/pk

Representative image only.

Scienceware Roxy M. Non-Sterile Repeating Pipettor Tip, 50 mL, 25/pk

Scienceware | Mfr: F373000009| Item: 0789774

Universal fit!

$118.46CAD / Pkg of 25

$118.46CAD / Pkg of 25

Buy It Together

Current Item

Scienceware Roxy M. Non-Sterile Repeating Pipettor Tip, 50 mL, 25/pk
Scienceware Roxy M. Non-Sterile Repeating Pipettor Tip, 50 mL, 25/pk
0789774

$118.46CAD / Pkg of 25
+
Scienceware Roxy M. Repeating Pipette, 1 to 5000 uL
0789710

$492.11CAD / Each
=
Total Price 610.57 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Fit most manual repeating pipettors including Roxy M™, Eppendorf® Multipette® 4780, Brand HandyStep® S, Fisherbrand® Repeating Pipetter, VWR® Repeating Pipettor, Gilson Distriman®, and Scilogex® StepMate Repeater Pipettor
  • 3 month warranty

More About this Item

Roxy M. nonsterile and individually wrapped sterile tips are nearly universal and fit most manual repeating pipettors. Sized to fit all applications, they indicate the capacity and the repetitive volumes each tip will dispense. A polyethylene inner plunger prevents the liquid from contacting any part of the pipette, eliminating the risk for contamination.

3 Month Warranty
Specifications
  • SterileNo
  • Max Volume (µL)50000
  • Max Volume (mL)50
  • Tip Volume (mL)50
  • Max Dispensing (mL)50
  • Accuracy (%)±0.50%
  • Wetted MatterialPolypropylene, polyethylene
  • Package OfBulk Packed
  • Compatible withRoxy M Repeating Pipettor
  • DescriptionNon-Sterile Repeating Pipettor Tip, 50 mL, 25/pk
  • Warranty3 month
Reviews
Q&A