Scienceware H50028-2001 Portable Glove Box; 86.6 L, Neoprene Gloves, 2 Gas Ports

Representative image only.

Scienceware H50028-2001 Portable Glove Box; 86.6 L, Neoprene Gloves, 2 Gas Ports

Scienceware | Mfr: H50028-2001| Item: 3477002

Safe viewing with operator and external environment protection

$3,108.85CAD / Each

$3,108.85CAD / Each

Buy It Together

Current Item

Scienceware H50028-2001 Portable Glove Box; 86.6 L, Neoprene Gloves, 2 Gas Ports
Scienceware H50028-2001 Portable Glove Box; 86.6 L, Neoprene Gloves, 2 Gas Ports
3477002

$3,108.85CAD / Each
+ =
Total Price 3323.23 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Includes

One pair of gloves and two clamping rings

Key Features

  • Lightweight, self-contained, portable
  • LDPE-molded body, rounded corners, easy cleaning
  • Large acrylic window, 22" long (20" installed)
  • 6" circular glove ports for safety
  • 8" diameter side port permit easy insertion of material/equipment
  • Neoprene gloves (included) protect against gas, liquid or solid penetration
  • Available with or without gas ports
  • 3 month warranty
3 Month Warranty
Specifications
  • Port Size (in)2.6
  • Port Size (cm)6.6
  • Width of Equipment Sleeve (in)6
  • Width of Equipment Sleeve (cm)15.2
  • Chamber Width (in)13
  • Chamber Height (in)22
  • Chamber Depth (in)27
  • Chamber Width (cm)33.02
  • Chamber Height (cm)55.88
  • Chamber Depth (cm)68.58
  • DescriptionPortable Glove Box; 86.6 L, Neoprene Gloves, 2 Gas Ports
  • Warranty3 month
Reviews
Q&A