Scienceware H369042004 Individually Sterile wrapped red scoop - 4 oz., 100/pk

Representative image only.

Scienceware H369042004 Individually Sterile wrapped red scoop - 4 oz., 100/pk

Scienceware | Mfr: H369042004| Item: 0628262

Bright red color reduces the chance of scoop being left behind in sample

$258.58CAD / Pkg of 100

$258.58CAD / Pkg of 100
Product Description

Includes

Certificate of Processing for Sterilization.

Key Features

  • Individually sealed and sterilized in a polythylene bag ready for one time use and disposal
  • Long handle increases distance between hand and sample
  • Remain upright on a flat service, can be used as a weigh boat
  • FDA grade material

More About this Item

Sterilware® scoops are the perfect shape an size for taking samples, especially from wide-mouth containers. Designed to hold various capacities, these one-piece sterile scoops are molded of high-impact polystyrene plastic. Capacities/volumes are estimated and are not meant for taking exact sample weights/volumes. Stated volumes represent typical heaping samples.

Specifications
  • Capacity (oz)4
  • Capacity (mL)125
  • Height (InchShort)1 5/16
  • Overall Length (in)8 11/16
  • Width (in)2
  • Overall Length (cm)22.1
  • Width (cm)5.1
  • Handle Length (cm)12.7
  • Handle Length (InchShort)5
  • MaterialPolystyrene
  • SterileYes
  • DescriptionIndividually Sterile wrapped red scoop - 4 oz., 100/pk
Reviews
Q&A