Scienceware H118500000 HDPE Dispensing Jug, 5 gal; 1/ea

Representative image only.

Scienceware H118500000 HDPE Dispensing Jug, 5 gal; 1/ea

Scienceware | Mfr: H11850-0000| Item: 0603400

Cube shape saves valuable benchtop space!

$68.95CAD / Each

$68.95CAD / Each
Product Description

Key Features

  • Use this sturdy, 5-gal. (20-L) container to store and dispense frequently used chemicals and aqueous liquids!
  • Graduations are molded in for easy visibility
  • Threaded LDPE spigot features a 35-mm stem for easy dispensing
  • 3 month warranty
3 Month Warranty
Specifications
  • Capacity (L)20
  • Capacity (Gal)5
  • MaterialHigh Density Polyethyene (HDPE)
  • Cap / Stopper Size70 mm
  • Cap ColorWhite
  • Bottle ColorTranslucent
  • AutoclavableNo
  • Overall Height (in)15
  • Overall Height (cm)38
  • Overall Depth (in)9 7/8
  • Overall Depth (cm)25
  • Overall Width (in)9 7/8
  • Overall Width (cm)25
  • DescriptionHDPE Dispensing Jug, 5 gal; 1/ea
  • Warranty3 month
Reviews
Q&A