Scienceware F43020-1010 Automatic Extra-Large Desiccator Cabinet, 3.6 cu. ft.

Representative image only.

Scienceware F43020-1010 Automatic Extra-Large Desiccator Cabinet, 3.6 cu. ft.

Scienceware | Mfr: F43020-1010| Item: 0890903

Available in standard, gas purge, or automatic models

$5,068.46CAD / Each

$5,068.46CAD / Each
Product Description

Includes

two removable shelves. Automatic model also includes power cord and plug. Gas Purge model also includes two gas port fittings with stopcock valves.

Key Features

  • 3 month warranty

More About this Item

Extra-large desiccators provide a low humidity, dust-free environment for a variety of applications. Constructed of durable polycarbonate and Tritan® co-polyester (side and top panels), these clear cabinets provide maximum visibility of contents. Perforated shelves allow maximum air circulation and can easily be removed to create a single chamber for larger storage needs. Desiccators come equipped with seven shelf positions placed at 2" intervals; each shelf has built-in stops to prevent accidental tipping and can hold up to 10 lbs (4.5 kg).
Choose from three different models that suit your applications; the standard model for general use, gas purge model to produce gas-specific events, or automatic that is pre-programmed to continually regenerate the desiccant every 20 minutes.

3 Month Warranty
Specifications
  • Chamber Volume (cu ft)3.6
  • Chamber Volume (Liters)102
  • Interior Width (in)18.5
  • Interior Height (in)17
  • Interior Depth (in)20
  • Interior Width (cm)47
  • Interior Height (cm)43.2
  • Interior Depth (cm)51
  • Exterior Width (in)26
  • Exterior Height (InchShort)26
  • Exterior Depth (in)24
  • Exterior Width (cm)66
  • Exterior Height (cm)66
  • Exterior Depth (cm)61
  • MaterialPolycarbonate
  • ColorClear
  • Power (VAC)120
  • DescriptionAutomatic Extra-Large Desiccator Cabinet, 3.6 cu. ft.
  • Warranty3 Months
Reviews
Q&A