Scienceware F42400-4131 UV Blocking Vacuum Desiccator Cabinet, 45L.

Representative image only.

Scienceware F42400-4131 UV Blocking Vacuum Desiccator Cabinet, 45L.

Scienceware | Mfr: F42400-4131| Item: 0890924

Maintain 29 in. Hg vacuum for over 72 hours at room temperature

$5,237.90CAD / Each

$5,237.90CAD / Each

Buy It Together

Current Item

Scienceware F42400-4131 UV Blocking Vacuum Desiccator Cabinet, 45L.
Scienceware F42400-4131 UV Blocking Vacuum Desiccator Cabinet, 45L.
0890924

$5,237.90CAD / Each
+ =
Total Price 5237.90 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Includes

perforated shelves, desiccant tray, analog vacuum gauge, and three-way valve.

Key Features

  • Viton® three-way valve offers consistent and uniform vacuum draw, release, and gas exchange
  • Analog vacuum gauge allows quick and convenient checking of the vacuum level
  • Use with any vacuum with free air capcity of 1.5 cubic feet per minute (CFM) or greater
  • 1 year warranty

More About this Item

These desiccators provide premium vacuum sustainment for reliable sample storage or running experiments over extended periods. The transparent polycarbonate construction is durable, easy to clean, chemical resistant, and provides quick visualization of the contents. The amber tinted models block 100% of UVA, B, and C light, minimizing discoloration or damage to light-sensitive samples.

Cabinet-Style Desiccators feature a one-piece molded design for optimal vacuum capability and no leakage. Design provides the maximum usable space and the movable shelves allow for a variety of storage configurations. Hinged door makes it easy to access samples and the locking tabs keep the cabinet secure when not under vacuum. Four built-in ports let you add up to three additional valves. Easily check vacuum level with gauge on front of unit.>br>
Eight models to choose from; 11, 23, 35, and 45 liter in clear or UV blocking amber.

1 Year Warranty
Specifications
  • Chamber Volume (cu ft)1.6
  • Chamber Volume (Liters)45
  • Interior Width (in)14
  • Interior Height (in)17.5
  • Interior Depth (in)14.75
  • Interior Width (cm)35.6
  • Interior Height (cm)44.5
  • Interior Depth (cm)37.5
  • Exterior Width (in)16.5
  • Exterior Height (InchShort)19.375
  • Exterior Depth (in)15.625
  • Exterior Width (cm)41.9
  • Exterior Height (cm)49.2
  • Exterior Depth (cm)39.7
  • MaterialPolycarbonate, Viton
  • ColorAmber
  • DescriptionUV Blocking Vacuum Desiccator Cabinet, 45L.
  • Warranty1 Year
Reviews
Q&A