Scienceware F42400-2221 Round Vacuum Desiccator, 20L.

Representative image only.

Scienceware F42400-2221 Round Vacuum Desiccator, 20L.

Scienceware | Mfr: F42400-2221| Item: 0890913

Maintain 29 in. Hg vacuum for over 72 hours at room temperature

$711.65CAD / Each

$711.65CAD / Each
Product Description

Includes

perforated plate, desiccant tray, analog vacuum gauge, and three-way valve.

Key Features

  • Viton® three-way valve offers consistent and uniform vacuum draw, release, and gas exchange
  • Analog vacuum gauge allows quick and convenient checking of the vacuum level
  • Use with any vacuum with free air capcity of 1.5 cubic feet per minute (CFM) or greater
  • 1 year warranty

More About this Item

These desiccators provide premium vacuum sustainment for reliable sample storage or running experiments over extended periods. The transparent polycarbonate construction is durable, easy to clean, chemical resistant, and provides quick visualization of the contents. The amber tinted models block 100% of UVA, B, and C light, minimizing discoloration or damage to light-sensitive samples.

Traditional Round Desiccators feature a silicone O-ring that provides leakproof vacuum capability. A five-tab locking ring secures the top and bottom when the vacuum is not in use and provides extra security when moving the unit. Use the built-in vacuum gauge on the top of the unit to check the vacuum levels.

Six models to choose from; 6, 10, and 20 liter in clear or UV blocking amber.

1 Year Warranty
Specifications
  • Chamber Volume (cu ft)0.7
  • Chamber Volume (Liters)20
  • Plate Size (mm)310
  • Interior Height (in)13.75
  • Interior Height (cm)34.9
  • Exterior Height (InchShort)18.75
  • Exterior Height (cm)47.6
  • Diameter (InchShort)16.75
  • Diameter (cm)42.6
  • Clearance Above Plate (mm)254
  • MaterialPolycarbonate
  • ColorClear
  • DescriptionRound Vacuum Desiccator, 20L.
  • Warranty1 Year
Reviews
Q&A