Scienceware F371160003 Saturn Spinbar, Magnetic Stir Bar, 50 mm L; 1/Pk

Representative image only.

Scienceware F371160003 Saturn Spinbar, Magnetic Stir Bar, 50 mm L; 1/Pk

Scienceware | Mfr: F371160003| Item: 0477526

$73.96CAD / Each

$73.96CAD / Each
Product Description

Key Features

  • 1 year warranty

More About this Item

Coated in PTFE, stir bar contains a large sphere in center of stir bar that lifts the stirring bar ends while spinning and reducing the surface contact area to allow stir bar to spin with decreased drag. AUTOCLAVABLE at 121°C (250°F)

1 Year Warranty
Specifications
  • Length (in)1 61/64
  • Length (cm)5
  • Diameter (cm)5
  • DescriptionSaturn Spinbar, Magnetic Stir Bar, 50 mm L; 1/Pk
  • Warranty1 year
Reviews
Q&A