Scienceware F37015-0000 CultureTemp 37°C Warming Plate, 120 VAC

Representative image only.

Scienceware F37015-0000 CultureTemp 37°C Warming Plate, 120 VAC

Scienceware | Mfr: F37015-0000| Item: 8657815

Maintain the ideal cell temperature outside the incubator

$985.70CAD / Each

for an additional
$356.56CAD / Each
for an additional
$481.80CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$985.70CAD / Each

Buy It Together

Current Item

Scienceware F37015-0000 CultureTemp 37°C Warming Plate, 120 VAC
Scienceware F37015-0000 CultureTemp 37°C Warming Plate, 120 VAC
8657815

$985.70CAD / Each
+ =
Total Price 1467.50 ADD 2 ITEMS TO CART
Product Description

Includes

5 1/2-ft (1.7-m) power cord with plug.

Key Features

  • Optimal 37°C (±1°C) temperature reduces cell stress
  • Saves time by eliminating need to go back and forth from incubator to work area
  • 1 year warranty

More About this Item

Warming plate maintains a constant 37°C protecting cell viability and allowing trypsin to work efficiently without the need to return to the incubator repeatedly. Anodized aluminum top plate fits most tissue culture vessels and maintains a uniform temperature across the entire surface. The UV resistant polypropylene construction prevents the housing from breaking down under UV lights, is water resistant, and cleans easily with ethanol or IPA. A 15-minute countdown timer helps keep track of time sensitive applications and the small footprint makes it easy to use on the benchtop or in a cell culture hood.

1 Year Warranty
Specifications
  • Top Plate Length (in)8
  • Top Plate Width (in)7
  • Top Plate Length (cm)20.3
  • Top Plate Width (cm)17.78
  • Top Plate MaterialAnodized Aluminum
  • Min Temperature (° F)75
  • Max Temperature (° F)698
  • Min Temperature (DegreeC)20
  • Max Temperature (° C)370
  • Length (in)10
  • Width (in)9 3/4
  • Height (in)2 1/4
  • Length (cm)25.4
  • Width (cm)24.765
  • Height (cm)5.715
  • Power (VAC)120
  • Power (Hz)50/60
  • Power (watts)22
  • DescriptionCultureTemp 37°C Warming Plate, 120 VAC
  • Warranty1 year
Reviews
Q&A