Scienceware F24966-0003 Adjustable Plexiglas Splash Shield, 15" W x 24" H

Representative image only.

Scienceware F24966-0003 Adjustable Plexiglas Splash Shield, 15" W x 24" H

Scienceware | Mfr: F24966-0003| Item: 8646902

Fully adjustable for maximum flexibility

$1,233.23CAD / Each

$1,233.23CAD / Each

Buy It Together

Current Item

Scienceware F24966-0003 Adjustable Plexiglas Splash Shield, 15" W x 24" H
Scienceware F24966-0003 Adjustable Plexiglas Splash Shield, 15" W x 24" H
8646902

$1,233.23CAD / Each
+ =
Total Price 1328.41 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

More About this Item

Shields are constructed of 1/8" Plexiglas® to protect from spash or flying debris. Shields move side to side as well as up and down - maximizing valuable workspace when not in use. Flexible arms adjust to maximum 38" depth. Use brackets (must order separately) to mount shields directly to edge of counter to secure in place. Use convenient side handles to position shield angle for maximum protection.

Specifications
  • Thickness (in)1/8
  • Thickness (cm)0.3
  • Width (in)12
  • Depth (in)38
  • Height (in)24
  • Width (cm)38.1
  • Depth (cm)96.5
  • Height (cm)61
  • DescriptionAdjustable Plexiglas Splash Shield, 15" W x 24" H
Reviews
Q&A