Scienceware F24964-0000 Weighted safety shield, 36" height

Representative image only.

Scienceware F24964-0000 Weighted safety shield, 36" height

Scienceware | Mfr: F24964-0000| Item: 8646911

Wide-angled for excellent front and side protection

$1,122.72CAD / Each

$1,122.72CAD / Each
Product Description

Key Features

  • 3 month warranty

More About this Item

Shields are constructed of 3/16" thick, clear polycarbonate to protect from splash and flying debris. Three-sided construction with epoxy-coated, steel base provides added stability and coverage.

3 Month Warranty
Specifications
  • Thickness (in)3/16
  • Thickness (cm)0.5
  • Width (in)19 1/2
  • Depth (in)6 1/2
  • Height (in)36
  • Width (cm)49.5
  • Depth (cm)16.5
  • Height (cm)91
  • DescriptionWeighted safety shield, 36" height
  • Warranty3 month
Reviews
Q&A