Scienceware F18905-0050 Centrifuge Tube Ice Rack (holds 28 X 50 mL Tubes)

Representative image only.

Scienceware F18905-0050 Centrifuge Tube Ice Rack (holds 28 X 50 mL Tubes)

Scienceware | Mfr: F18905-0050| Item: 0627404

For temperature stabilized benchtop ice storage

$112.71CAD / Each

$112.71CAD / Each
Product Description

More About this Item

This heavy duty, all polypropylene rack provides efficient and extended cooling of twenty-eight 15 ml or 50 ml centrifuge tubes in a chilled bath. The deep bottom tray holds approximately 2 liters of ice flakes and water so that tubes can rest on the bottom of the tray for maximum stability and exposure to the bath. A flat perimeter rim provides space for labeling tape. The rack is steam autoclavable at 121°C (250°F) and stackable with identical racks when full or empty. To further protect tubes during transport or storage while also maintaining stackability, an optional polypropylene cover is available (order separately).

Specifications
  • Min Tube Size (mL)15
  • Max Tube Size (mL)50
  • Tubes Held28
  • Length (in)12 3/4
  • Width (in)7 7/8
  • Height (in)5 7/8
  • MaterialPolypropylene(PP)
  • DescriptionCentrifuge Tube Ice Rack (holds 28 X 50 mL Tubes)
Reviews
Q&A